LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

STRIPPING TOOL AM 130 PLUS

714.41031 - UNSPSC 27112151
071441 031961 1
STRIPPING TOOL AM 130 PLUS STRIPPING TOOL AM 130 PLUS
STRIPPING TOOL AM 130 PLUS

Delivery

In stock delivery from our warehouses.

Upgrade your toolkit with Wurth's innovative AM 130 Plus wire stripping tool. Experience effortless precision and unmatched durability. Order now to strip wires like a pro!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:32 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:32 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type description AM 130 PLUS
Min./Max. Cable Diameter 8 - 13 mm
Min./Max. American Wire Gauge 24 - 12
Min./max. wire cross section 0.2 - 4.0 mm
Material Plastic / Metal
EAN 4053479258164

Benefits & Advantage

No cutting depth adjustment required. Innovative grommet for fast and easy longitudinal cuts.
Four-blade arrangement for reduced effort and improved precision.
Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm2.
Sliding blade coated with titanium nitride.
Blades coated with titanium nitride for higher cutting speed, longer service life.
Two-component handle sections for a secure grip.
Improved locking mechanism prevents uncontrolled opening of the tool.
Fastening clip for safe storage.

Applications

The Wurth AM 130 Plus wire stripping tool features an innovative grommet for fast and easy longitudinal cuts, a four-blade arrangement of titanium nitride-coated blades for reduced effort and improved precision while achieving higher cutting speed and longer service life. With a secure two-component handle, an improved locking mechanism, and a convenient fastening clip, this tool is designed for professionals who demand the best.

Customers Also Viewed

Is Often Bought With

You Might Also Like